Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK
Mfr # U38130.125.0001
Zoro # G5323342
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U38130.125.0001
- Zoro # G5323342
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 3 in |
Inside Diameter | 1.375 in |
Inside Diameter Tolerance | 1.368-1.405 |
Outside Diameter Tolerance | 2.993-3.03 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.368-1.405, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- HOWMET FASTENING SYSTEMS Nylon Insert Lock Nut, 1/4"-20 (FIX33049)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK25 (U07840.050.0075)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 110 PK (B38130.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Yellow Finish, 100 PK (M38211.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 10 PK (Z9100)
- Zoro Select Flat Washers