Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK
Mfr # U38100.150.0001
Zoro # G5323324
product price: $5.99
/pk 5, $1.20/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.18 in
- Maximum Thickness 0.18 in
Product Information
- Brand Zoro Select
- MFR # U38100.150.0001
- Zoro # G5323324
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.625 in |
Outside Diameter Tolerance | 3.49-3.545 |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 1.615-1.67 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Clear, Inside Diameter Tolerance 1.615-1.67, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-ALS4T-420-165/B)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.100.1200)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 8 in, Stainless Steel, B8M 316, Plain Finish, 15 PK (U22538.112.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 55 PK (B38100.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 40 PK (B38402.175.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38100.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M51530.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (HS-1250SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 90 PK (B38206.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- Zoro Select Flat Washers