Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK
Mfr # 5MXC9
Zoro # G2341617
product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Product Information
- Brand Zoro Select
- MFR # 5MXC9
- Zoro # G2341617
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.5 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.078 in |
Maximum Thickness | 0.078 in |
System of Measurement | Inch |
Thickness Tolerance | 0.068/0.082 in |
Type | 14 ga. |
Material Grade/Class | Grade 8 |
Description
Machinery Bushing, Flat Washer Type Standard, Material Steel, Material Grade/Class Grade 8, Finish Black Oxide, For Screw Size 1 1/2 in, Inside Diameter 1.5 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Pack Size Small Pack, Thickness Tolerance 0.068/0.082 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (10366)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 5PK (36422)
- HILLMAN Drywall Screw, #6 x 1 in (196682)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXC6)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25 PK (5MXC3)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXC7)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Zinc Finish, 25000 PK (31WSAEBZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , PEEK Plain Finish, 10 PK (PKM16-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK (6DZA3)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.078 , Titanium (0000896)
- Zoro Select Flat Washers