Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK
Mfr # U55420.150.0001
Zoro # G6063976
product price: $12.55
/pk 5, $2.51/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/2"
- Outside Diameter 3 1/2 in
- Minimum Thickness 0.18 in
Product Information
- Brand Zoro Select
- MFR # U55420.150.0001
- Zoro # G6063976
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1.625 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.18 in |
Maximum Thickness | 0.18 in |
Standards | ASME B18.21.1 |
System of Measurement | Metric |
Application | For Sheet Metal, Plumbing, Electrical Work |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Wide |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 316 |
Maximum Temperature | 302 Degrees F |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- MALCO Sheet Metal Screw, #8 x 1/2 in, Plain Steel Hex Head External Hex Drive, 1000 PK (HW8X1/2ZT)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.050.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 5 PK (Z8842)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38200.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK (B38400.018.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38130.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 25 PK (Z9152)
- Zoro Select Flat Washers