Shop All Moving Cartons
Zoro Select
Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle
Mfr # 55VJ51
Zoro # G6461796
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 36 in
- Inside Width 21 in
- Green Environmental Attribute Plastic-Free Packaging Product
- Color Kraft
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VJ51
- Zoro # G6461796
- UPC # 848109006772
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 21 in |
Outside Width | 21 3/8 in |
Outside Length | 36 3/8 in |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Green Environmental Attribute | Plastic-Free Packaging Product |
Color | Kraft |
Standards | ASTM D5118 |
Wall Type | Single Wall |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Material | Corrugate |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 21 in, Inside Height 10 in, 36x21x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 21 3/8 in, Outside Height 10 5/8 in, 36 3/8x21 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- RICOH Waste Toner Bottle 100K (418425)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Parson PL10B0201 Rural Mailbox, 875 cu-in Capacity, Plastic (PL10B0201)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- ZORO SELECT Inner Mirror Boxes, 37" x 3 3/4" x 30 3/4", Kraft, 10/Bundle (55VL60)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ6)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 20", Kraft, 5/Bundle (55VJ52)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ4)
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- Zoro Select Mail Supplies