Shop All Carbon Steel Sheets
Zoro Select
Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L
Mfr # 6SH16X12-48
Zoro # G2807691
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 0.062 in
- Material Carbon Steel
- Temper Cold Finish
- Style Sheet Stock
Product Information
- Brand Zoro Select
- MFR # 6SH16X12-48
- Zoro # G2807691
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 4 ft. |
Width | 12" |
Width - Carbon Steel | 12 in |
Length Tolerance | +/-0.125 in |
Length - Carbon Steel | 4 ft |
Width Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Overall Width | 12 in |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Oiled, Overall Length 4 ft, Overall Width 12 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Yield Strength 25,000 psi, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness Not Rated, Tensile Strength 38,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM 1008, Appearance Oiled, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 24" W x 12" L (20-116)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/8"T x 36"W x 36"L (BULK-RS-S40-17)
- ZORO SELECT Amber PEI Sheet Stock 48" L x 12" W x 0.063" Thick (1NRG4)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 2 Wx4 Ft L (6SH16X24-48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11808_36_0)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22485_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 2 1/2 In, 6 Ft (2AHD6)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_12_12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L (2HHD5)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15702_48_48)
- Zoro Select Carbon Steel Sheets