Shop All Carbon Steel Sheets
Zoro Select
Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x4 L
Mfr # HP.25X12-48
Zoro # G1429741
original price:
$123.54
17% off
Free Shipping & Returns
$101.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Temper Hot Rolled
- Style Plate Stock
- Alloy Type A36
Product Information
- Brand Zoro Select
- MFR # HP.25X12-48
- Zoro # G1429741
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 4 ft. |
Width | 12" |
Length - Carbon Steel | 4 ft |
Width - Carbon Steel | 12 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Overall Width | 12 in |
Description
A36 Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 0.25 in, Thickness Tolerance +/-0.030 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability 72 Percent, Rockwell Hardness Not Rated, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A36, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 5 ft L, 2" Dia. (6MDZ7)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.250" Thick (2VEV3)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23436)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L (HP.25X24-48)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x2 L (HP.25X12-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R313S-36X40)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.188X1.25-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11679_36_0)
- ONLINEMETALS 0.5" Nickel Round Bar 400 (22624)
- Zoro Select Carbon Steel Sheets