Shop All Copper Sheets
Zoro Select
Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft
Mfr # CUREC00304
Zoro # G0574201
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 6 ft
- Finish Mill
- Temper O
Product Information
- Brand Zoro Select
- MFR # CUREC00304
- Zoro # G0574201
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 3/4 in |
Length | 6 ft |
Length Tolerance | +/-3 in |
Width Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Overall Width | 3/4 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3/4 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.13 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1 1/4In. TUBING (8 FT M-254)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-3/8 in Outside Dia (BULK-PT-PETG-15)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- Zoro Select Copper Sheets