Zoro Select

Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft


product price: $19.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Copper
  • Alloy Type 110
  • Length 6 ft
  • Finish Mill
  • Temper O
See all product information

Product Information

Dimensions

Width 1/2 in
Length 6 ft
Length Tolerance +/-3 in
Width Tolerance +/-0.012 in
Overall Width 1/2 in
Overall Length 6 ft

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1/2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.0625 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.