Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/8 x 2 In, 6 Ft
Mfr # 2EZG3
Zoro # G2844791
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Product Information
- Brand Zoro Select
- MFR # 2EZG3
- Zoro # G2844791
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 72 in |
Overall Width | 2 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT HDPE Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PE-337)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft (61F.312X2-72)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 6 Ft (2EZG5)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 2 x 12 In (SB-6061-0250-02-12)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-48)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_36_36)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 6 Ft (2EZB4)
- Zoro Select Aluminum Sheets