Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft
Mfr # 2EZU6
Zoro # G2357424
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Product Information
- Brand Zoro Select
- MFR # 2EZU6
- Zoro # G2357424
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 36 in |
Overall Width | 1 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 50A (BULK-RS-N50-248)
- K&S PRECISION METALS Brass Rod Rnd 3/32X36 (1161)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 3.000 X 16.000 X 60.000 [Each] (SURERD85D3.000X16X60PP1052HD)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -6)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X10-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1244_6_24)
- ZORO SELECT Plate Stock, Aluminum, 4 in Over. W (CP.375X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.375X.5-6)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- Zoro Select Aluminum Sheets