Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft
Mfr # 2EYW5
Zoro # G1090381
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Product Information
- Brand Zoro Select
- MFR # 2EYW5
- Zoro # G1090381
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 36 in |
Overall Length | 3 ft |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 3 ft Overall Length, Length Tolerance +/-3.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.187 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200, ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A (BULK-RS-NAT40-351)
- ZORO SELECT White Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-27)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black (20-143-0038)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 3 Ft (2EYU9)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 3 Ft (61F.188X3-36)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.25X1.25 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.375X1.25-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (24F.75X4 -6)
- Zoro Select Aluminum Sheets