Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft
Mfr # 61F.125X4-72
Zoro # G3323074
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Product Information
- Brand Zoro Select
- MFR # 61F.125X4-72
- Zoro # G3323074
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 72 in |
Overall Length | 6 ft |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZAT8)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0030In, 5 L, PK5 (44525)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-20)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 4 In, 6 Ft (61F.188X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (13317_6_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1.25X3-6)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft. (6ALX5)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8090_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-6)
- Zoro Select Aluminum Sheets