Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/8 x 1 In, 6 Ft
Mfr # 2EYV4
Zoro # G2540072
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 0.125 in
- Width 1"
- Length 72"
- Alloy Type 6061
Product Information
- Brand Zoro Select
- MFR # 2EYV4
- Zoro # G2540072
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 72 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJF1)
- STEELWORKS SteelWorks 1-1/4 in. W X 48 in. L Zinc Plated Steel L-Angle (11128)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.5X3-24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24296_36_36)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1240_12_36)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.75X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-36)
- Zoro Select Aluminum Sheets