Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft
Mfr # 2EYZ4
Zoro # G1071174
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Product Information
- Brand Zoro Select
- MFR # 2EYZ4
- Zoro # G1071174
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2-1/2 in x 36 in |
Overall Width | 2 1/2 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-934)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 36" Width x 36" Length - Black (20-107)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 24"x12", 60A (BULK-RS-BTL60-7)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 3 Ft (61F.375X2.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 3 Ft (2EZE5)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8092_6_12)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 12 x 12 In (61P.25X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.125X1.25-6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1240_12_36)
- Zoro Select Aluminum Sheets