Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/4 x 1 In, 6 Ft
Mfr # 2EZA5
Zoro # G3026502
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Product Information
- Brand Zoro Select
- MFR # 2EZA5
- Zoro # G3026502
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 72 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.5X1.25-24)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x1 Ft (HDP.125X12-12)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 12" Thick x 12" Length - 3 Pack (20-103)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-72)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7961_24_36)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23895_24_24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft (61F.5X8-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.025x2-24)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23694)
- Zoro Select Aluminum Sheets