Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/2 x 1 In, 3 Ft
Mfr # 2EZJ9
Zoro # G1665273
original price:
$19.69
10% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Width 1"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2EZJ9
- Zoro # G1665273
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 36" |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 36 in |
Overall Width | 1 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-0.125 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Natural (21237)
- ZORO SELECT PU Rubber Rod, 3/4 in x 6 in, 40A, Black (BULK-RR-P40-69)
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 (BULK-RB-H70-2)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.5X1-48)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1244_2_48)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-6)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (24274_18_18)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- Zoro Select Aluminum Sheets