Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1 x 3 In, 3 Ft
Mfr # 61F1X3-36
Zoro # G3109321
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Product Information
- Brand Zoro Select
- MFR # 61F1X3-36
- Zoro # G3109321
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 36 in |
Overall Length | 36 in |
Overall Width | 3 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 50A (BULK-RS-S50FDA-278)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 3 Ft (61F1.25X2-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft (61F1.25X3-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 3 Ft (61F1X2.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.312X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (24F.75X4 -6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24265_24_36)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23896_12_48)
- Zoro Select Aluminum Sheets