Shop All Aluminum Sheets
Zoro Select
Flat Stock, 5052 Al, 1/8 In T, 1 In x 6 Ft
Mfr # SB-5052-0125-01-72
Zoro # G1392063
original price:
$42.00
11% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Width 1"
- Length 72"
- Alloy Type 5052
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # SB-5052-0125-01-72
- Zoro # G1392063
- UPC # 847554025277
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 72" |
Length Tolerance | +/-0.060 in |
Width Tolerance | +/-0.060 in |
Width and Length | 1 in x 72 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 6 ft Overall Length, Length Tolerance +/-0.060 in, 1 in Overall Width, Width Tolerance +/-0.060 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_12_24)
- ZORO SELECT Neoprene Sheet, 70A, 36"x36"x1/32", Black (BULK-RS-N70-15)
- WARP BROTHERS Warp's Flex-O-Glass NFG-3650 Window Film, 50 yd L, 36 in W, Plastic (NFG-3650)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-25)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (24264_12_24)
- ZORO SELECT Square, Al, 6061, 1 3/4 x 1 3/4 In, 1 Ft (61S1.75-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24S1 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.625X.75 -6)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8094_12_12)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/2 x 2 In, 6 Ft (61F1.5X2-72)
- Zoro Select Aluminum Sheets