Shop All Aluminum Sheets
Zoro Select
Flat Stock, 5052 Al, 1/4 In T, 2 In x 6 Ft
Mfr # SB-5052-0250-02-72
Zoro # G0390896
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Alloy Type 5052
- Finish Mill
- Temper H32
- Length Tolerance +0.063/-0.000 in
Product Information
- Brand Zoro Select
- MFR # SB-5052-0250-02-72
- Zoro # G0390896
- UPC # 847554026076
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 72" |
Length Tolerance | +0.063/-0.000 in |
Width Tolerance | +0.063/-0.000 in |
Width and Length | 2 in x 72 in |
Overall Length | 6 ft |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 6 ft Overall Length, Length Tolerance +0.063/-0.000 in, 2 in Overall Width, Width Tolerance +0.063/-0.000 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C4)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx24Wx48 In L (3DTA8)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 3/8 in Inside Dia, 7/8 in Outside Dia (1UWN4)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 2 In x 1 Ft (SB-5052-0250-02-12)
- ZORO SELECT Flat, 5052 Alum, 1/4 In T, 1 1/2 In x 3 Ft (SB-5052-0250-15-36)
- ZORO SELECT Bar Stock, Al, 6061, 2 1/2 x 5 In, 6 Ft (1ZDD2)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1242_4_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7126_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.25X.75 -24)
- Zoro Select Aluminum Sheets