Shop All Brass Sheets
Zoro Select
Flat Stock, 0.500", 2" W, 3 ft.
Mfr # CUREC00980
Zoro # G2274395
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00980
- Zoro # G2274395
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 6 x 6 In (2AVD7)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 24"x12", 60A (BULK-RS-E60-246)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 1 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.016", 1/2" W, 1 ft. (8231)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 6 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.025", 3/4" W, 1 ft. (8238)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- Zoro Select Brass Sheets