Shop All Brass Sheets
Zoro Select
Flat Stock, 0.500", 1" W, 3 ft.
Mfr # CUREC00273
Zoro # G0921417
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00273
- Zoro # G0921417
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 in |
Overall Length | 36 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x3/4 In, 8 ft (6ALW1)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_36)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-16Gx48x120)
- ZORO SELECT Flat Stock, 1.000", 2-1/2" W, 3 ft. (CUREC00301)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 3 ft. (CUREC01094)
- ZORO SELECT Flat Stock, 0.750", 1" W, 3 ft. (CUREC01172)
- ZORO SELECT Flat Stock, 0.125", 1" W, 6 ft. (CUREC00945)
- ZORO SELECT Brass Plate 260 (1601_12_12)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- Zoro Select Brass Sheets