Shop All Brass Sheets
Zoro Select
Flat Stock, 0.250", 1" W, 1 ft.
Mfr # CUREC00919
Zoro # G2075604
original price:
$17.15
10% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00919
- Zoro # G2075604
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.250 in |
Overall Length | 12 in |
Overall Width | 1 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Medium - 1/16" T x 36'' W x 36" L (BULK-CRK-110)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft (2HKA6)
- PRECISION BRAND Slotted Shim with Tab A, 0.0010" Thickness, Pk20 (42118)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 3 ft. (CUREC01094)
- ZORO SELECT Flat Stock, 0.313", 1" W, 6 ft. (CUREC01101)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Sheet Metal, 0.032", 4" W, 10", PK3 (253)
- ZORO SELECT Flat Stock, 0.025", 2" W, 1 ft. (8239)
- Zoro Select Brass Sheets