Shop All Brass Sheets
Zoro Select
Flat Stock, 0.188", 3" W, 1 ft.
Mfr # CUREC00974
Zoro # G1498822
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00974
- Zoro # G1498822
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3 in |
Length | 1 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.012 in |
Overall Length | 12 in |
Overall Width | 3 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/16", White (BULK-RS-S60WFDA-9)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 3/8 in Outside Dia (1UWP6)
- ZORO SELECT Precision Ball, 316SS, 5/32 In, Pk100 (4RJL4)
- ZORO SELECT PU Rubber Rod, 7/8 in x 6 in, 80A, Black (BULK-RR-P80-70)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT Flat Stock, 0.625", 1-1/4" W, 1 ft. (CUREC00949)
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 6 ft. (CUREC00264)
- ZORO SELECT Flat Stock, 0.625", 3/4" W, 3 ft. (CUREC00316)
- ZORO SELECT Flat Stock, 0.032", 3/4" W, 1 ft. (8243)
- ZORO SELECT Flat Stock, 0.375", 1-1/4" W, 6 ft. (CUREC00138)
- Zoro Select Brass Sheets