Shop All Brass Sheets
Zoro Select
Flat Stock, 0.188", 2" W, 3 ft.
Mfr # CUREC00160
Zoro # G0463407
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00160
- Zoro # G0463407
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 24" L, 2 1/2" W (40S2.5-24)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 (44535)
- ZORO SELECT EPDM Sheet, 60A, 5'x36"x1/16", Black (BULK-RS-E60-277)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.750", 3" W, 3 ft. (CUREC01166)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 3 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.188", 3" W, 1 ft. (CUREC00974)
- Zoro Select Brass Sheets