Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 2" W, 6 ft.
Mfr # CUREC00940
Zoro # G0890425
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.125 in
- Length 6 ft
Product Information
- Brand Zoro Select
- MFR # CUREC00940
- Zoro # G0890425
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 2 in |
Overall Length | 6 ft |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_24_0)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 24" W x 48" L - Black (33-008-375)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/16C-100)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 6 ft. (CUREC00579)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Flat Stock, 0.188", 1" W, 3 ft. (CUREC00082)
- ZORO SELECT Flat Stock, 0.250", 3" W, 3 ft. (CUREC01079)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 1 ft. (CUREC00579)
- Zoro Select Brass Sheets