Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 1-1/4" W, 6 ft.
Mfr # CUREC00992
Zoro # G2423093
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.25 in
- Width 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # CUREC00992
- Zoro # G2423093
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 1/4 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Overall Width | 1 1/4 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Green (878890)
- ZORO SELECT Red HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM85)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- ZORO SELECT Flat Stock, 0.188", 1" W, 3 ft. (CUREC00082)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- ZORO SELECT Flat Stock, 0.750", 3" W, 3 ft. (CUREC01166)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- ZORO SELECT Sheet Metal, 0.032", 4" W, 10", PK3 (253)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 6 ft. (CUREC01094)
- Zoro Select Brass Sheets