Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 1-1/4" W, 1 ft.
Mfr # CUREC00992
Zoro # G2411884
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00992
- Zoro # G2411884
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 1/4 in |
Length | 1 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 1/4 in |
Overall Length | 12 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (ZUSA-XPE-102)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.188" Thick (PS-NYLB-226)
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 (LK1663-100)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 60A (BULK-RS-E60-927)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 1 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.500", 3" W, 1 ft. (BF360/123-12)
- ZORO SELECT Flat Stock, 0.625", 3/4" W, 3 ft. (CUREC00316)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 6 ft. (CUREC00028)
- ZORO SELECT Flat Stock, 0.313", 1" W, 6 ft. (CUREC01101)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- Zoro Select Brass Sheets