Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 1-1/2" W, 3 ft.
Mfr # CUREC00291
Zoro # G0248963
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00291
- Zoro # G0248963
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 1/2 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- MIDWEST FASTENER 3/8" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64336)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 3 Ft (2AVG1)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.313", 3/8" W, 3 ft. (CUREC00141)
- ZORO SELECT Square Stock, 0.500", 1/2" W, 1 ft. (CUSQ00087)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 6 ft. (CUREC00922)
- K&S PRECISION METALS BRASS STRIP 12X.016X3/4"" (8233)
- Zoro Select Brass Sheets