Shop All Brass Sheets
Zoro Select
Flat Stock, 0.032", 1/2" W, 1 ft.
Mfr # 8241
Zoro # G3708595
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 8241
- Zoro # G3708595
- UPC # 614121182417
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1/2 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 1/2 in |
Overall Length | 12 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.032 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
Thickness Tolerance | +/-0.003 in |
Rockwell Hardness | B79 / T72 |
Tensile Strength | 9,000 psi |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Yield Strength | 57,000 psi |
Material Grade | 260 |
System of Measurement | Inch |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 57,000 psi, Thickness 0.032 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B79 / T72, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8994-M)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/85/850T)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Flat Stock, 0.025", 1/4" W, 1 ft. (8235)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- ZORO SELECT Flat Stock, 0.750", 2" W, 6 ft. (CUREC00221)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 1 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- Zoro Select Brass Sheets