Shop All Brass Sheets
Zoro Select
Flat Stock, 0.025", 3/4" W, 1 ft.
Mfr # 8238
Zoro # G3708610
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 8238
- Zoro # G3708610
- UPC # 614121182387
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3/4 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Length | 12 in |
Overall Width | 3/4 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.025 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.003 in |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
Tensile Strength | 9,000 psi |
Material Grade | 260 |
Rockwell Hardness | B79 / T70 |
System of Measurement | Inch |
Yield Strength | 57,000 psi |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/4 in, Yield Strength 57,000 psi, Thickness 0.025 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B79 / T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-205)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ZORO SELECT White PTFE Plastic Tube Stock 1 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-100)
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 1 ft. (CUSQ00088)
- ZORO SELECT Flat Stock, 1.000", 2-1/2" W, 3 ft. (CUREC00301)
- ZORO SELECT Brass Strip (16402)
- Zoro Select Brass Sheets