Shop All Brass Sheets
Zoro Select
Flat Stock, 0.025", 2" W, 1 ft.
Mfr # 8239
Zoro # G3708629
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 8239
- Zoro # G3708629
- UPC # 614121102392
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 2 in |
Overall Length | 12 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.025 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.003 in |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
Rockwell Hardness | B79 / T70 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 57,000 psi |
Shape | Rectangular Bar |
Tensile Strength | 9,000 psi |
Material Grade | 260 |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 57,000 psi, Thickness 0.025 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B79 / T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Wire Bale Ties, Galvanized, 11gx14, PK62 (GWBT11GX14X62)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Flat Stock, 0.500", 1" W, 6 ft. (CUREC00273)
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- ZORO SELECT Flat Stock, 0.313", 3/8" W, 3 ft. (CUREC00141)
- ZORO SELECT Square Stock, 0.500", 1/2" W, 1 ft. (CUSQ00087)
- ZORO SELECT Flat Stock, 0.250", 5/8" W, 6 ft. (CUREC00317)
- ZORO SELECT Flat Stock, 0.125", 3" W, 1 ft. (CUREC00474)
- Zoro Select Brass Sheets