Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Yellow, 12VDC
Mfr # 24M128
Zoro # G4687514
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Yellow
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M128
- Zoro # G4687514
- UPC # 190735435830
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M12 |
Overall Depth | 1.5 in |
Overall Width | 0.53 in |
Overall Height | 0.53 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - White (HS367-S100-WHITE)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M080)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M054)
- ZORO SELECT Raised Indicator Light, Red, 240V (20C856)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, No Lens (9001SKP35LG)
- Zoro Select Push Buttons & Indicators