Shop All Indicator Lights
Zoro Select
Flat Indicator Light, White, 12VDC
Mfr # 24M167
Zoro # G4660074
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color White
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M167
- Zoro # G4660074
- UPC # 190735436226
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Overall Width | 0.72 in |
Overall Depth | 1.5 in |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M16 |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), White, Voltage 12V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C3DR-D-V2)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC, Current Drawn: 20 mA (24M089)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC, IP Rating: 40 (24M076)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- Zoro Select Push Buttons & Indicators