Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Green, 120VAC
Mfr # 24M106
Zoro # G4650755
original price:
$7.24
4% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Green
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M106
- Zoro # G4650755
- UPC # 190735435618
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 10 mm |
Stem Thread Size | M10 |
Overall Height | 0.45 in |
Overall Width | 0.45 in |
Overall Depth | 1.41 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M177)
- ZORO SELECT Protrude Indicator Light, Yellow, 12VDC (24M027)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- Zoro Select Indicator Lights