Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 24VDC
Mfr # 24M102
Zoro # G4696711
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Blue
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M102
- Zoro # G4696711
- UPC # 190735435571
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Stem Thread Size | M10 |
Overall Depth | 1.41 in |
Overall Width | 0.45 in |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 10 mm |
Overall Height | 0.45 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 24V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- SOUTHWIRE Replacement Fuse (60116R)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- Zoro Select Indicator Lights