Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 12VDC
Mfr # 24M063
Zoro # G4659724
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Blue
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M063
- Zoro # G4659724
- UPC # 190735435199
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Depth | 1.41 in |
Overall Width | 0.37 in |
Stem Thread Size | M8 |
Overall Height | 0.37 in |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 5/16 in |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 12V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M078)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- Zoro Select Push Buttons & Indicators