Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Blue, 120VAC
Mfr # 24M140
Zoro # G4705863
original price:
$7.45
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Blue
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M140
- Zoro # G4705863
- UPC # 190735435953
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Stem Thread Size | M12 |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.53 in |
Overall Depth | 1.5 in |
Overall Width | 0.53 in |
Panel Cutout Diameter | 12 mm |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Blue, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, 25 ft. Cord L, Yellow (53TY64)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Black, 100 Speciality Tie (222089)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- Zoro Select Switches