Shop All Cabinet Parts
Zoro Select
Flat File Cabinet Base, Open Base, Putty
Mfr # 2CLE1
Zoro # G7425826
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Color Putty
- For Use With 5 and 10 Drawer, Medium Cabinets
- Overall Depth 35 3/8 in
- Overall Width 46 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2CLE1
- Zoro # G7425826
- UPC # 190735441176
- Country of Origin China
- Category Cabinet Parts
Dimensions
Overall Depth | 35 3/8 in |
Overall Width | 46 3/4 in |
Overall Height | 20 in |
Details
Item | Flat File Cabinet Base |
Type | Open |
Color | Putty |
For Use With | 5 and 10 Drawer, Medium Cabinets |
Closure | Open |
Mounting Hardware Included | (4) Adjustable Glide, (8) End cap, (9) M6 nut, (9) M6x12 Screw, (9) washers |
Number of Casters/Glides | 4 |
Stacking Capacity | 2 |
Compatible Manufacturer Part Number | 2CLA7, 2CLC4 |
Includes Assembly Tools | No |
Includes Mounting Hardware | Yes |
Product Type | Flat File Cabinet Base |
Material Gauge | 0.8 ga |
Assembly | Unassembled |
Description
Flat File Cabinet Base, Overall Height 20 in, Overall Width 46 3/4 in, Overall Depth 35 3/8 in, Color Putty, Product Type Flat File Cabinet Base, Closure Open, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 2, Material Gauge 0.8 ga, Compatible Grainger Part Number 2CLA7, 2CLC4, Compatible Manufacturer Part Number 2CLA7, 2CLC4, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 6026Q)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- BAXTON STUDIO Hansel Modern 1-Drawer Dark Brown and Dark Grey Finished Nightstand (147-8258)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- Zoro Select Cabinet Parts