Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 9" x 6" x 2" , Kraft, 25/Bundle
Mfr # 55VG35
Zoro # G6461297
original price:
$0.76
5% off
new price: $0.72
/ea
Sold in multiples of 25 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 9 in
- Inside Width 6 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VG35
- Zoro # G6461297
- UPC # 848109006116
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 6 in |
Outside Height | 2 5/8 in |
Outside Length | 9 3/8 in |
Inside Height | 2 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 2 in, 9x6x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 6 3/8 in, Outside Height 2 5/8 in, 9 3/8x6 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 12" (EP-725-12)
- LEARNING ADVANTAGE Play Money $10 Bills, 100 Pieces (7509)
- RICOH SP 3400Ha High Yield Toner Cartridge - Black (RIC406465)
- SAUNDERS Recycled Clipboard, Red (21601)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 12", Kraft, 25/Bundle (493T78)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- ZORO SELECT Economy File Storage Boxes, 24" x 12" x 10", Kraft, 12/Case (55VJ87)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 8", Kraft, 20/Bundle (55VH87)
- Zoro Select Shipping Cartons