Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle
Mfr # 55VJ48
Zoro # G6460703
product price: $4.29
/ea
Sold in multiples of 15 for $64.35
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VJ48
- Zoro # G6460703
- UPC # 848109006703
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 18 in |
Inside Height | 6 in |
Outside Width | 18 3/8 in |
Outside Height | 6 5/8 in |
Outside Length | 36 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 36 in, Inside Width 18 in, Inside Height 6 in, 36x18x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 18 3/8 in, Outside Height 6 5/8 in, 36 3/8x18 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- AMACO Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3 (90058J)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- KITTYS WONDERBOX Canon Usa Inc Print Head Pf-04 (3630B003AA)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 20" x 20" x 20", Kraft (49K019)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- Zoro Select Shipping & Moving Boxes