Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 28" x 17" x 5", Kraft, 15/Bundle
Mfr # 493T55
Zoro # G1605954
original price:
$3.30
4% off
new price: $3.15
/ea
Sold in multiples of 15 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 493T55
- Zoro # G1605954
- UPC # 841436072410
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 17 in |
Inside Depth | 5" |
Outside Length | 28 3/8 in |
Outside Width | 17 3/8 in |
Outside Height | 5 5/8 in |
Inside Height | 5 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 28 in, Inside Width 17 in, Inside Height 5 in, 28x17x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 17 3/8 in, Outside Height 5 5/8 in, 28 3/8x17 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Long Cardboard Corrugated Boxes, 26"L x 6"W x 6"H, Kraft (2666)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Pouch, Laminate, Letter, PK25 (LS85425G)
- BOORUM & PEASE Record Ruled Book, Black Cover, 300 Pages, 10 1/8 x 12 1/4 (1602 1/2-300-F)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 5", Kraft, 25/Bundle (11R205)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 12 In. W (11A738)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 14", Kraft, 25/Bundle (493U68)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- Zoro Select Shipping & Moving Boxes