Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle
Mfr # 493T54
Zoro # G1606925
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 493T54
- Zoro # G1606925
- UPC # 812578006304
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Depth | 6" |
Outside Width | 26 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Length | 26 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 6 in, 26x26x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 6 5/8 in, 26 3/8x26 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- GLOBAL EQUIPMENT Steel Cubicle Whiteboard, 24"W x 14"H (TWSB-2414)
- KABLE KONTROL Round Face With Oval Bottom Plastic Desk Grommet - Black (GR9201)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- Zoro Select Shipping Cartons