Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 26" x 17" x 5", Kraft, 25/Bundle
Mfr # 55VH95
Zoro # G6462067
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 17 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH95
- Zoro # G6462067
- UPC # 848109006505
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 17 in |
Outside Length | 26 3/8 in |
Inside Height | 5 in |
Outside Width | 17 3/8 in |
Outside Height | 5 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 26 in, Inside Width 17 in, Inside Height 5 in, 26x17x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 17 3/8 in, Outside Height 5 5/8 in, 26 3/8x17 3/8x5 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- ZORO SELECT Corrugated Sheets, 22" x 22", Kraft, 5 /Bundle (55VJ96)
- DECKER TAPE PRODUCTS Label, DL1310, FRAGILE LIQUID HANDLE WITH CARE, 2" X 3" (DL1310)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 5" Kraft, 25/Bundle (55VJ11)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 2", White, 50/Bundle (M542)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- Zoro Select Shipping Cartons