Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 26" x 15" x 7", Kraft, 20/Bundle
Mfr # 11A650
Zoro # G4341181
original price:
$2.87
9% off
new price: $2.59
/ea
Sold in multiples of 20 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11A650
- Zoro # G4341181
- UPC # 841436072311
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 15 in |
Inside Depth | 7" |
Inside Height | 7 in |
Outside Width | 15 3/8 in |
Outside Height | 7 5/8 in |
Outside Length | 26 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 26 in, Inside Width 15 in, Inside Height 7 in, 26x15x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 15 3/8 in, Outside Height 7 5/8 in, 26 3/8x15 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 5/41)
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- ZORO SELECT Long Corrugated Boxes, 14" x 7" x 7", Kraft, 25/Bundle (11R223)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 14", Kraft, 25/Bundle (493U68)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- Zoro Select Shipping Cartons