Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle
Mfr # 55VH85
Zoro # G6441383
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH85
- Zoro # G6441383
- UPC # 848109006475
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 17 in |
Outside Height | 3 5/8 in |
Outside Width | 17 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 3 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 24 in, Inside Width 17 in, Inside Height 3 in, 24x17x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 17 3/8 in, Outside Height 3 5/8 in, 24 3/8x17 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- TYVEK Tyvek® Flat Envelopes, 10" x 13", White, 100/Case (TYF1013WH)
- CAR DEALER DEPOT Clip-On Window Form Holder (50 Per Pack) Pk (261)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 3", Kraft, 25/Bundle (55VG94)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle (11A782)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- Zoro Select Shipping & Moving Boxes