Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 24" x 10" x 6", Kraft, 25/Bundle
Mfr # 11A626
Zoro # G2285206
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11A626
- Zoro # G2285206
- UPC # 841436048910
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Width | 10 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 24 in, Inside Width 10 in, Inside Height 6 in, 24x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 24 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- ZORO SELECT Foam Cord, 30 ft. L, 1/2" dia., Black (ZUSA287500-30)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLACK INK, 2PK (2096168)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 6", Kraft, 25/Bundle (11K624)
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 3", White, 50/Bundle (M433)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 24", Kraft, 20/Bundle (22XL02)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 9", Kraft, 25/Bundle (22XK21)
- Zoro Select Shipping Cartons