Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 22" x 12" x 6", Kraft, 25/Bundle
Mfr # 55VH65
Zoro # G6463345
original price:
$2.25
13% off
new price: $1.95
/ea
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VH65
- Zoro # G6463345
- UPC # 841436007634
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 12 in |
Outside Width | 12 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Length | 22 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 22 in, Inside Width 12 in, Inside Height 6 in, 22x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 22 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- TEXAS INSTRUMENTS TI 30XIIS Scientific Calculator 30XIISTBL1L1J (30XIIS/TBL/1L1/J)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 6", Kraft, 25/Bundle (55VH35)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle (M1244)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 10", Kraft, 20/Bundle (10Y711)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- Zoro Select Shipping & Moving Boxes