Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 20" x 6", Kraft, 15/Bundle
Mfr # 493T45
Zoro # G1606952
product price: $1.89
/ea
Sold in multiples of 15 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Product Information
- Brand Zoro Select
- MFR # 493T45
- Zoro # G1606952
- UPC # 812578005314
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 20 3/8 in |
Outside Height | 6 5/8 in |
Outside Width | 20 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 6 in, 20x20x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 6 5/8 in, 20 3/8x20 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 12 x 12 Case of 500 Bags, 500PK (ZF-008C)
- ZORO SELECT Literature Mailers, 7" x 3 5/8" x 2 1/8", White, 50/Bundle (55VK24)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- ZORO SELECT Shipping Box Flat, Single Wall, Inside 18 in L x 16 in W x 6 in H, Corrugate, Color: Kraft (11R418)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 12", Kraft, 25/Bundle (11A757)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- Zoro Select Shipping Cartons