Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle
Mfr # 11R429
Zoro # G3056396
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R429
- Zoro # G3056396
- UPC # 841436071994
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 4" |
Outside Width | 14 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 20 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 4 in, 20x14x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 14 3/8 in, Outside Height 4 5/8 in, 20 3/8x14 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- BROTHER INTERNATIONAL Standard Yield Cyan (TN431C)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- ZORO SELECT Double Wall Boxes, 36" x 12" x 12", Kraft, 10/Bundle (22XM76)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 24", Kraft, 25/Bundle (11R269)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- Zoro Select Shipping Cartons